Motion
65227761
2" 36 Grit Zirconia Alumina Quick Change Disc Type R Attachment, Very Coarse Grade, Blue, Coated, Cloth Backing, 20,000 RPM
MI ITEM #06319169
MFR #65227761
List Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" 36 Grit Zirconia Alumina Quick Change Disc Type R Attachment, Very Coarse Grade, Blue, Coated, Cloth Backing, 20,000 RPM
MI ITEM #06319169
MFR #65227761

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.70/each for your price

Overview

Mfr description
66261097059 2" 36G ZIRC TYPE R QUICK
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal
  • The material grains constantly fracture to produce new sharp edges
  • Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels
  • Type R attachment systems feature roll-on/roll-off style fasteners (External Thread)
  • They are interchangeable with Roloc, TR and Type III Styles.

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Disc Color
    Blue
  • Disc Diameter
    2 in
  • Grade
    Very Coarse
  • Grit Number
    36
  • Max Rpm
    20,000 rpm
  • MSC Item Number
    65227761

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text