Motion
CDUJB16-5D
Cyl, Free Mount, Dbl Acting
MI ITEM #06319862
MFR #CDUJB16-5D
Price$37.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Free Mount, Dbl Acting
MI ITEM #06319862
MFR #CDUJB16-5D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Rod Size / Thread
    Rod End Female Thread
  • Stroke
    5 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Lateral
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Lateral
  • Options Included
    Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Type
    Miniature

Overview

Mfr description
CDUJB16-5D CYL, FREE MT, DBL ACTING,
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought