1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
LERH10J-1
LER, Electric Rotary Table, Continuous Rotation - 310 ° Angle of Rotation
Mi Item #
06319890
MFR #
LERH10J-1
Price
$1,545.30
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA LERH10J-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
LERH10J-1
LER, Electric Rotary Table, Continuous Rotation - 310 ° Angle of Rotation
Mi Item #
06319890
MFR #
LERH10J-1
Mfr description
LERH10J-1 ELECTRIC ACTUATOR
Body sizes: 10, 30, 50
Rotation angles: 360° continuous
Maximum torque: 6.6 N
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,545
.30
/each
Add to Cart
Specifications
Dimensions
Body Size
10 mm
Details
Actuator Type
Electric Rotary
Angle of Rotation
310 °
Magnet
Yes
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items