Specifications
Dimensions
- Bore Diameter20 mm
- Stroke175 mm
Details
- BearingsSlide Bearing
- Country of OriginUS
- Cushion TypeRubber Bumper
- Manufacturer Catalog
- Manufacturer Product Page
- Number of Switches2
- Port Thread StandardNPT
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Overview
Mfr description
MGPM20TN-175Z MGP-Z CYLINDER