Motion
RFL04 F N

FASTER
RFL04 F N

Refrigeration Socket - Steel Body Material, Flat Valve, 5/16 in ORB, 1/2 – 20 SAE Female Thread, 507 psi psi, 1/4 in Body Size, Neoprene Seal
MI ITEM #06319985
MFR #RFL04 F N
Price$36.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
RFL04 F N

Refrigeration Socket - Steel Body Material, Flat Valve, 5/16 in ORB, 1/2 – 20 SAE Female Thread, 507 psi psi, 1/4 in Body Size, Neoprene Seal
MI ITEM #06319985
MFR #RFL04 F N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.79/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 20 SAE
  • Body Size
    1/4 in

Details

  • Application
    Refrigeration
  • Body Material
    Steel
  • Burst Pressure
    1520 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    5/16 in ORB, 1/2 – 20 SAE Female Thread
  • Flow Rate
    50.19 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Air Conditioning Refrigeration
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Neoprene
  • Standard Interchange
    Refrigeration
  • Thread Hose I.D. Tube O.D.
    5/16 in
  • Valve Type
    Flat Valve
  • Working Pressure
    507 psi
  • Working Pressure Range
    351 to 700 psi

Overview

Mfr description
RFL04FN STEEL QUICK RELEASE COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought