Motion
EM30007
1800 rpm, 3 ph, 230 V/460 V, 48 Frame, ODP Enclosure
Mi Item #06320037
MFR #EM30007
Price$832.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 48 Frame, ODP Enclosure
Mi Item #06320037
MFR #EM30007

Mfr description
1/3 1800 EM30007 ODP 208-230/460 48
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$832.38/each

Specifications

Dimensions

  • Frame Size
    48

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)