Motion
43 W/D-3 ATTACH 30022 (E2LP) CHAIN

PEER CHAIN
43 W/D-3 ATTACH 30022 (E2LP) CHAIN

Attachment Chain - Standard Series, 43 / 1/2 in Pitch, D-3 Attachment , Riveted, Carbon Steel Material
Mi Item #06320054
MFR #43 W/D-3 ATTACH 30022 (E2LP) CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
43 W/D-3 ATTACH 30022 (E2LP) CHAIN

Attachment Chain - Standard Series, 43 / 1/2 in Pitch, D-3 Attachment , Riveted, Carbon Steel Material
Mi Item #06320054
MFR #43 W/D-3 ATTACH 30022 (E2LP) CHAIN

Mfr description
43 W/D-3 ATTACH 30022 (E2LP) CHAIN
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    43 / 1/2 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.19 lbs

Details

  • Attachment Link Number
    D-3
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    43 / 1/2 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    30478
  • Material
    Carbon Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)