Motion
DPG218L
Mechanics Glove - L or Size 9, Leather, Black, Blue
MI ITEM #06320104
MFR #DPG218L
Your Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - L or Size 9, Leather, Black, Blue
MI ITEM #06320104
MFR #DPG218L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.14/each(List $18.56)

Overview

Mfr description
DPG218L MECHANICS GLOVE
  • Reinforced Index Finger & Thumb for better grip & control.
  • Reinforced Palm With Foam Pad Backing provides added durability.
  • Short Slip-on Cuff for easy on and off.
  • Liightweight, Breathable Material allows for a cooler, comfortable fit.
  • Foam Padded Knuckle Guard provides moderate impact resistance.

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black, Blue
  • Coating Coverage
    Palm & Fingers
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text