Motion
DPG218M
Mechanics Glove - M or Size 8, Leather, Black, Blue
Mi Item #06320106
MFR #DPG218M
Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - M or Size 8, Leather, Black, Blue
Mi Item #06320106
MFR #DPG218M

Mfr description
DPG218M MECHANICS GLOVE
  • Reinforced Index Finger & Thumb for better grip & control.
  • Reinforced Palm With Foam Pad Backing provides added durability.
  • Short Slip-on Cuff for easy on and off.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.14/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Coverage
    Palm & Fingers
  • Color
    Black, Blue
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Mechanics Gloves
  • Protection Type
    General Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)