Motion
NCDQ2A100-100DMZ-M9NWMAPC

SMC CORP OF AMERICA
NCDQ2A100-100DMZ-M9NWMAPC

Compact Cylinderinder, NCQ2-Z
Mi Item #06320124
MFR #NCDQ2A100-100DMZ-M9NWMAPC
Price$338.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A100-100DMZ-M9NWMAPC

Compact Cylinderinder, NCQ2-Z
Mi Item #06320124
MFR #NCDQ2A100-100DMZ-M9NWMAPC

Mfr description
NCDQ2A100-100DMZ-M9NWMAPC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.04/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Lead Wire Length
    MAPC - (1.0 m Cord Length, M8-3 Pin Conndctor)
  • Stroke
    100 mm

Details

  • Auto-Switch
    M9NW - Solid State, 2-color Indication, 3 Wire NPN, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)