Motion
RNA4917R

NTN
RNA4917R

Needle Roller Bearing - 100 mm Bore, 120 mm OD, 35 mm Width
MI ITEM #06320125
MFR #RNA4917R
List Price$445.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4917R

Needle Roller Bearing - 100 mm Bore, 120 mm OD, 35 mm Width
MI ITEM #06320125
MFR #RNA4917R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$445.36/each for your price

Overview

Mfr description
RNA4917R BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Round
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    25200 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    53500 lbf
  • Max Rpm
    4000 rpm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359172102
  • UPC_NO
    4547359172102
  • Country of Origin
    JP
  • Weight
    1.448 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4917R Needle Roller Bearing features a 100 mm bore diameter, 120 mm outside diameter, 35 mm overall width, open closure type, and a weight of 1.448 lbs, making it suitable for industrial assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text