Motion
47-L171N/S
Unsupported Latex Canner, Unlined with Raised Diamond Grip - 18 MIl
Mi Item #06320902
MFR #47-L171N/S
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex Canner, Unlined with Raised Diamond Grip - 18 MIl
Mi Item #06320902
MFR #47-L171N/S

Mfr description
47-L171N/S UNSUPPORTED LATEX, 17MIL
  • Unlined to reduce potential of product contamination
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Raised Diamond pattern for an enhanced grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.53/each

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    36 cm
  • Size
    S
  • Thickness
    18 mil
  • Weight
    9.4 kg

Details

  • Additional Details
    Ideal for food processing and applications where shedding of flock lining is to be avoided.
  • Application
    • Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
  • Coating Material
    Latex
  • Color
    Natural
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • Unlined to reduce potential of product contamination • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • ISO 9001: 2008/SLS ISO 9001:2008 • Silicone Free
  • Grip Pattern
    Raised Diamond
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314064203
  • UPC_NO
    616314064203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)