Motion
25A-MDBF63-75-M9BWSDPC

SMC CORP OF AMERICA
25A-MDBF63-75-M9BWSDPC

25A-MDBF63-75-M9BWSDPC
Mi Item #06320916
MFR #25A-MDBF63-75-M9BWSDPC
Price$636.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MDBF63-75-M9BWSDPC

25A-MDBF63-75-M9BWSDPC
Mi Item #06320916
MFR #25A-MDBF63-75-M9BWSDPC

Mfr description
25A-MDBF63-75-M9BWSDPC CYL, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.30/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)