Motion
KIT, TORQUE ARM

HUB CITY INC
KIT, TORQUE ARM

Speed Reducer Torque Arm Kit - 13.3125 in Minimum Arm Length, 19.3125 in Maximum Arm Length, Cast Iron Material
MI ITEM #06320918
MFR #KIT, TORQUE ARM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
KIT, TORQUE ARM

Speed Reducer Torque Arm Kit - 13.3125 in Minimum Arm Length, 19.3125 in Maximum Arm Length, Cast Iron Material
MI ITEM #06320918
MFR #KIT, TORQUE ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23-03053 TORQUE ARM

Specifications

  • Arm Component Type
    Torque Arm Kit
  • Minimum Arm Length
    13.3125 in
  • Accessory Type
    Parallel Shaft
  • Maximum Arm Length
    19.3125 in
  • Material
    Cast Iron
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662798672700
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    12 in
  • Weight
    5.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text