Motion
00642579
5/16" Hex, 8-32 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 23/64" Thread Length, 10 Clamps
MI ITEM #06320971
MFR #00642579
List Price$107.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Hex, 8-32 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 23/64" Thread Length, 10 Clamps
MI ITEM #06320971
MFR #00642579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$107.55/each for your price

Overview

Mfr description
G-02FC40832 8-32 X 3/8 10 PC GIBRALTAR
  • Symetrical hex clamps are used with parts that have similar matching components.

Specifications

  • Height
    0.1100 in
  • Hex Size
    5/16 in
  • Number of Clamps
    10
  • Thread Length
    0.3594 in ;23/64 in;9.14 mm
  • Thread Size
    8-32
  • Type
    Symmetrical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text