Motion
00642587
1/2" Hex, 10-32 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 11/32" Thread Length, 10 Clamps
MI ITEM #06320972
MFR #00642587
Price$134.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Hex, 10-32 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 11/32" Thread Length, 10 Clamps
MI ITEM #06320972
MFR #00642587

Mfr description
G-02FC41032 10-32 X 3/8 10 PC GIBRALTAR
  • Symetrical hex clamps are used with parts that have similar matching components.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.58/each

Specifications

Dimensions

  • Height
    0.1100 in
  • Hex Size
    1/2 in
  • Thread Length
    0.3438 in ;11/32 in;8.73 mm
  • Thread Size
    10-32

Details

  • Number of Clamps
    10
  • Type
    Symmetrical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)