Motion
00642595
5/8" Hex, 1/4-20 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 15/32" Thread Length, 10 Clamps
Mi Item #06320973
MFR #00642595
Price$105.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Hex, 1/4-20 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 15/32" Thread Length, 10 Clamps
Mi Item #06320973
MFR #00642595

Mfr description
G-02FC41620 1/4-20 X 1/2 10 PC
  • Symetrical hex clamps are used with parts that have similar matching components.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.28/each

Specifications

Dimensions

  • Height
    3/16 in
  • Hex Size
    5/8 in
  • Thread Length
    0.4688 in ;15/32 in;11.91 mm
  • Thread Size
    1/4-20

Details

  • Number of Clamps
    10
  • Type
    Symmetrical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)