Motion
00642603
13/16" Hex, 5/16-18 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 15" Thread Length, 10 Clamps
MI ITEM #06320974
MFR #00642603
List Price$132.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Hex, 5/16-18 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 15" Thread Length, 10 Clamps
MI ITEM #06320974
MFR #00642603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$132.40/each for your price

Overview

Mfr description
G-02FC42018 5/16-18 X 1/2 10 PC
  • Symetrical hex clamps are used with parts that have similar matching components.

Specifications

  • Thread Length
    0.4688 in ;15 in;11.91 mm
  • Type
    Symmetrical
  • Thread Size
    5/16-18
  • Number of Clamps
    10
  • Hex Size
    13/16 in
  • Height
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text