Motion
00642611
13/16" Hex, 5/16-24 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 15/32" Thread Length, 10 Clamps
MI ITEM #06320975
MFR #00642611
Price$116.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Hex, 5/16-24 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 15/32" Thread Length, 10 Clamps
MI ITEM #06320975
MFR #00642611

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.93/each

Specifications

Dimensions

  • Height
    3/16 in
  • Hex Size
    13/16 in
  • Thread Length
    0.4688 in ;15/32 in;11.91 mm
  • Thread Size
    5/16-24

Details

  • Number of Clamps
    10
  • Type
    Symmetrical

Overview

Mfr description
G-02FC42024 5/16-24 X 1/2 10 PC
  • Symetrical hex clamps are used with parts that have similar matching components.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought