Motion
00642629
13/16" Hex, 3/8-16 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 23/32" Thread Length, 10 Clamps
MI ITEM #06320976
MFR #00642629
List Price$140.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Hex, 3/8-16 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 23/32" Thread Length, 10 Clamps
MI ITEM #06320976
MFR #00642629

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$140.73/each for your price

Overview

Mfr description
G-02FC42416 3/8-16 X 3/4 10 PC
  • Symetrical hex clamps are used with parts that have similar matching components.

Specifications

  • Height
    1/4 in
  • Hex Size
    13/16 in
  • Number of Clamps
    10
  • Thread Length
    0.7188 in ;23/32 in;18.26 mm
  • Thread Size
    3/8-16
  • Type
    Symmetrical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text