Motion
00642637
1" Hex, 1/2-13 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 29/32" Thread Length, 10 Clamps
MI ITEM #06320977
MFR #00642637
List Price$145.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Hex, 1/2-13 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 29/32" Thread Length, 10 Clamps
MI ITEM #06320977
MFR #00642637

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$145.48/each for your price

Overview

Mfr description
G-02FC43213 1/2-13 X 1 8 PC GIBRALTAR
  • Symetrical hex clamps are used with parts that have similar matching components.

Specifications

  • Thread Length
    0.9063 in ;29/32 in;23.02 mm
  • Type
    Symmetrical
  • Thread Size
    1/2-13
  • Number of Clamps
    8
  • Hex Size
    1 in
  • Height
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text