Motion
00642645
1-3/16" Hex, 5/8-11 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 1-1/8" Thread Length, 10 Clamps
MI ITEM #06320978
MFR #00642645
List Price$165.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" Hex, 5/8-11 Stud Thread, Symmetrical Hex Clamp;0.11" Hex Height, 1-1/8" Thread Length, 10 Clamps
MI ITEM #06320978
MFR #00642645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$165.93/each for your price

Overview

Mfr description
G-02FC44011 5/8-11 X 1-1/4 4 PC
  • Symetrical hex clamps are used with parts that have similar matching components.

Specifications

  • Height
    1/2 in
  • Hex Size
    1-3/16 in
  • Number of Clamps
    4
  • Thread Length
    1.1250 in ;1-1/8 in;28.58 mm
  • Thread Size
    5/8-11
  • Type
    Symmetrical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text