Motion
00642769
13/16", Hex Clamp Washer; 3/16" Overall Height
Mi Item #06320982
MFR #00642769
Price$8.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16", Hex Clamp Washer; 3/16" Overall Height
Mi Item #06320982
MFR #00642769

Mfr description
G-02RC45212 13/16 HEX X 3/16 PKG2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.88/each

Specifications

Dimensions

  • Overall Height
    3/16 in
  • Overall Width
    13/16 in

Details

  • PSC Code
    5310
  • Shape
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)