Overview
Mfr description
G-02SC10832 8-32 X 3/8 PK/10 GIBRALTAR
- Steel is made up of an iron and carbon
- It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
Specifications
- MaterialSteel
- Thread Size8-32
- Hex Size5/16 in
- Compatible WithGibraltar Fixture Clamp 00642579 V
- Screw TypeCam Screw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data