Motion
00642827
10-32, 3/8" Long, Steel, Cam Clamp Screw; 1/2" Hex, Use with Gibraltar Fixture Clamp 00642587
MI ITEM #06320987
MFR #00642827
Price$96.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 3/8" Long, Steel, Cam Clamp Screw; 1/2" Hex, Use with Gibraltar Fixture Clamp 00642587
MI ITEM #06320987
MFR #00642827

Mfr description
G-02SC11032 10-32 X 3/8 PK/10 GIBRALTAR
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.40/each

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Thread Size
    10-32

Details

  • Compatible With
    Gibraltar Fixture Clamp 00642587 V
  • Material
    Steel
  • Screw Type
    Cam Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)