Overview
Mfr description
G-02SC11620 1/4-20 X 1 PK/10 GIBRALTAR
- Steel is made up of an iron and carbon
- It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
Specifications
- MaterialSteel
- Thread Size1/4-20
- Hex Size5/8 in
- Compatible WithGibraltar Fixture Clamp 00642595 V
- Screw TypeCam Screw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data