Overview
Mfr description
G-02SC12018 5/16-18 X1/2 PK/10
- Steel is made up of an iron and carbon
- It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
Specifications
- Compatible WithGibraltar Fixture Clamp 00642603 V
- Hex Size13/16 in
- MaterialSteel
- Screw TypeCam Screw
- Thread Size5/16-18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data