Motion
00642868
3/8-16, 3/4" Long, Steel, Cam Clamp Screw; 13/16" Hex, Use with Gibraltar Fixture Clamp 00642629
Mi Item #06320991
MFR #00642868
Price$100.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 3/4" Long, Steel, Cam Clamp Screw; 13/16" Hex, Use with Gibraltar Fixture Clamp 00642629
Mi Item #06320991
MFR #00642868

Mfr description
G-02SC12416 3/8-16 X 3/4 PK/10
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.90/each

Specifications

Dimensions

  • Hex Size
    13/16 in
  • Thread Size
    3/8-16

Details

  • Compatible With
    Gibraltar Fixture Clamp 00642629 V
  • Material
    Steel
  • Screw Type
    Cam Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)