Motion
00642884
5/8-11, 1-1/4" Long, Steel, Cam Clamp Screw; 1-3/16" Hex, Use with Gibraltar Fixture Clamp 00642645
MI ITEM #06320993
MFR #00642884
Price$84.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-1/4" Long, Steel, Cam Clamp Screw; 1-3/16" Hex, Use with Gibraltar Fixture Clamp 00642645
MI ITEM #06320993
MFR #00642884

Mfr description
G-02SC14011 5/8-11 X 1.2 PK/4 GIBRALTAR
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.78/each

Specifications

Dimensions

  • Hex Size
    1-3/16 in
  • Thread Size
    5/8-11

Details

  • Compatible With
    Gibraltar Fixture Clamp 00642645 V
  • Material
    Steel
  • Screw Type
    Cam Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)