Motion
88588876
5/16-18, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 5/8" ID x 1-1/4" OD, 1" Shank Length
MI ITEM #06321008
MFR #88588876
Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 5/8" ID x 1-1/4" OD, 1" Shank Length
MI ITEM #06321008
MFR #88588876

Mfr description
GIB07090 5/16-18X2-1/8"ZINC10PK
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.88/each

Specifications

Dimensions

  • Inside Eye Diameter
    5/8 in
  • Outside Eye Diameter
    1-1/4 in
  • Overall Length
    2-1/8 in
  • Shank Length
    1 in
  • Thread Length
    7/8 in
  • Thread Size
    5/16-18

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Product Types
    Wire Turned (Open)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)