Overview
Mfr description
GIB07370 5/16X5-1/8 304SS 10PK TURNED
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Outside Eye Diameter1-11/64 in
- Inside Eye Diameter5/8 in
- Thread Size5/16-18
- Grade304
- MaterialStainless Steel
- Overall Length5-1/8 in
- Thread Length2-1/2 in
- Shank Length4 in
- Fastener TypeBolt
- Product TypesWire Turned (Open)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data