Motion
AWS741872SU

AKRO-MILS
AWS741872SU

4 Shelf Wire Unit - Chrome, Steel, 74 x 18 x 72 in, 2000 lbs Weight Capacity
Mi Item #06321486
MFR #AWS741872SU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
AWS741872SU

4 Shelf Wire Unit - Chrome, Steel, 74 x 18 x 72 in, 2000 lbs Weight Capacity
Mi Item #06321486
MFR #AWS741872SU

Mfr description
AWS741872SU 72"W X 18"D X 74"H
  • Open wire design minimizes dust accumulation and improves visibility
  • Constructed from steel with a chrome finish
  • NSF Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    74 x 18 x 72 in
  • Height
    74 in
  • Length
    18 in
  • Outside Height
    74 in
  • Outside Length
    18 in
  • Outside Width
    72 in
  • Overall Height
    74 in
  • Overall Length
    18 in
  • Overall Width
    72 in
  • Width
    72 in

Details

  • Color
    Chrome
  • Finish Coating
    Chrome
  • Fm Approval
    Not FM Approved
  • Material
    Steel
  • Package Quantity
    1
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)