Motion
48585
Big Orange-E (liquid)
Mi Item #06321491
MFR #48585
Price$3,207.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Orange-E (liquid)
Mi Item #06321491
MFR #48585

Mfr description
48585 BIG ORANGE-E 55GAL
  • Contains no caustics, acids, petroleum distillates, chlorinated hydro carbons or chlorinated aromatic solvents ; USDA applicable, C1; Dilutes easy with water; Phosphate free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,207.38/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    35.00 in.
  • Length
    23.00 in.
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Height
    35 in
  • Storage Dimension Length
    23 in
  • Storage Dimension Width
    23 in
  • Weight
    406.97 lbs
  • Width
    23.00 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Formulated to degrease molds, dies, and other equipment. Emulsifies tar, asphalt, industrial glues. Removes gum and tire and oil marks
  • Application Instructions
    See label - Multiple applications
  • Certification
    none
  • Chemical Type
    Natural & Petroluem Solvent
  • Cleaner Type
    Citrus industrial degreaser and graffiti remover
  • Color
    Orange
  • Composition
    petroluem distillates, d-limonene, surfactants
  • Concentration
    Concentrated
  • Container Type
    Drum
  • ECCN
    EAR103
  • Flammability
    Moderately Flammable
  • Flash Point
    145°F Method: Closed Cup
  • Food Grade
    C1
  • Form
    Liquid
  • Harmonization Code
    3402.90.3000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858048578
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    This product can expose you to chemicals including 7-methyl-3-methyleneocta-1,6-diene, which is/are known to the State of California to cause cancer.
  • Scent
    Citrus
  • Solvent Free
    No
  • Surfaces Cleaned
    Drain pipes, grease traps, sewage treatment plants, rendering plants, refuse sumps, trash cans and dumpsters
  • UPC_NO
    690858048578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)