Motion
C-107#BCA

NTN
C-107#BCA

Eccentric Collar - 1.4375 in Bore, 2.1850 in OD, 0.6890 in Width, Steel Material
Mi Item #06321551
MFR #C-107#BCA
Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-107#BCA

Eccentric Collar - 1.4375 in Bore, 2.1850 in OD, 0.6890 in Width, Steel Material
Mi Item #06321551
MFR #C-107#BCA

Mfr description
C-107#BCA ECCENTRIC LOCKING COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.32/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Outside Diameter  
    2.1850 in
  • Overall Width  
    0.6890 in
  • Set Screw Thread Size
    3/8-24 UNF

Details

  • Manufacturer Catalog Number
    C-107#BCA
  • Manufacturer Upc Number
    4547359058864
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    C
  • UPC_NO
    4550253069041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)