Motion
60-8MX21-2012
60-8MX21-2012, Timing Pulley 2012
MI ITEM #06321755
MFR #60-8MX21-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-8MX21-2012, Timing Pulley 2012
MI ITEM #06321755
MFR #60-8MX21-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    21 mm
  • Outside Diameter
    151.20 mm
  • Width
    7.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057818187
  • Material
    Ductile Iron
  • Number Of Teeth  
    60
  • Tooth Style
    8MX
  • UPC_NO
    00195057818187

Overview

Mfr description
60-8MX21-2012 2012 BUSHED,DUCTILE IRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text