Motion
FOOD SAFE TIGEAR-2 17 3-PC 20:1

DODGE
FOOD SAFE TIGEAR-2 17 3-PC 20:1

STAINLESS STEEL TIGEAR-2 REDUCER
Mi Item #06321783
MFR #FOOD SAFE TIGEAR-2 17 3-PC 20:1
Price$3,691.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 17 3-PC 20:1

STAINLESS STEEL TIGEAR-2 REDUCER
Mi Item #06321783
MFR #FOOD SAFE TIGEAR-2 17 3-PC 20:1

Mfr description
SS17A20H56 1" STRAIGHT HOLLOW BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,691.71/each

Specifications

Dimensions

  • Bore Diameter
    Output 1 in
  • Bore Length
    5.41 inch
  • Case Size
    17
  • Center Distance
    1.75 in
  • Nominal Ratio
    67 : 1
  • Overhung Load
    1190 lbf
  • Ratio
    20:1

Details

  • Additional Details
    MTA SIZE 6307, 67:1, 250 C-FACE
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 0.84 hp
  • Housing Material
    Stainless Steel
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782477067570
  • Max Input Horsepower
    1.520 hp
  • Output
    Hollow
  • Output Bore Type
    Tapered Bushing
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    1.58 horsepower
  • Torque Rating (in-lb)
    Output 602 inch pound (pound inch)
  • UPC_NO
    782477067570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)