Specifications
Dimensions
- Overall Length6
Details
- MaterialCarbon Steel
- Number Of Pieces4
- PSC Code5110
- Scribe Type(1) Full Hook, (1) Angle Hook, (1) 90° Pick, (1) Straight Pick
- TypeHook & Probe Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)