1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
68153758
31 Pocket Black & Brown Polyester Tool Bag - 18" Wide x 11" Deep x 12" High
MI ITEM #
06321806
MFR #
68153758
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Bags
Paramount 68153758
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
68153758
31 Pocket Black & Brown Polyester Tool Bag - 18" Wide x 11" Deep x 12" High
MI ITEM #
06321806
MFR #
68153758
Mfr description
PAR-INMEG-31PKT 31 PKT PARAMOUNT TOOL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
11 in
Height
12 in
Width
18 in
Details
Color
Black/Brown
Material
Polyester
Number Of Compartments
31
Type
Tool Bag
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items