1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
68153766
16 Pocket Black & Brown Polyester Tool Bag - 14" Wide x 5-1/2" Deep x 6" High
MI ITEM #
06321807
MFR #
68153766
Price
$38.50
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Bags
Paramount 68153766
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
68153766
16 Pocket Black & Brown Polyester Tool Bag - 14" Wide x 5-1/2" Deep x 6" High
MI ITEM #
06321807
MFR #
68153766
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$38.50
/each
Qty
Add to Cart
Specifications
Dimensions
Depth
5-1/2 in
Height
6 in
Width
14 in
Details
Color
Black/Brown
Material
Polyester
Number Of Compartments
16
Type
Tool Bag
Overview
Mfr description
PAR-INSTD-16PKT 16 PKT PARAMOUNT TOOL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought