1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
68153527
26 to 16 AWG Capacity Wire Stripper - 6" OAL, Plastic Dipped Handle
MI ITEM #
06321817
MFR #
68153527
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Wire Strippers
Paramount 68153527
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
68153527
26 to 16 AWG Capacity Wire Stripper - 6" OAL, Plastic Dipped Handle
MI ITEM #
06321817
MFR #
68153527
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
6 in
Details
Handle Material
Plastic Dipped
Maximum Capacity
16 AWG
Minimum Wire Gauge
26 AWG
PSC Code
5110
Type
Wire Stripper
Overview
Mfr description
PAR-W5-2 26-16 AWG STANDED PARAMOUNT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought