Specifications
Dimensions
- Metric Measurement Range8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19
- Size Range8.0 - 19.0 mm
Details
- Container TypeBlow Molded Case
- Finish CoatingFull Polish Chrome
- Measurement SystemMetric
- Number Of Pieces12
- PSC Code5120
- Tool TypeRatcheting Combination Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)