Motion
62492129

Paramount
62492129

12 Piece, 8mm to 19mm, Reversible Ratcheting Combination Wrench Set - Metric Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
Mi Item #06321821
MFR #62492129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62492129

12 Piece, 8mm to 19mm, Reversible Ratcheting Combination Wrench Set - Metric Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
Mi Item #06321821
MFR #62492129

Mfr description
PAR-12PCBTRSET 12 PC 8-19MM CHROME REV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    13
  • Metric Measurement Range
    8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19
  • Size Range
    8.0 - 19.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Full Polish Chrome
  • Measurement System
    Metric
  • Number Of Pieces
    12
  • PSC Code
    5120
  • Tool Type
    Reversible Ratcheting Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)