Motion
62492137

Paramount
62492137

13 Piece, 1/4" to 1", Ratcheting Combination Wrench Set - Inch Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
Mi Item #06321822
MFR #62492137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62492137

13 Piece, 1/4" to 1", Ratcheting Combination Wrench Set - Inch Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
Mi Item #06321822
MFR #62492137

Mfr description
PAR-13PCBAGSET 13PC 1/4-1" CHROME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    1/4 - 1 in

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Full Polish Chrome
  • Imperial Measurement Range
    1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1
  • Measurement System
    Inch
  • Number Of Pieces
    13
  • PSC Code
    5120
  • Tool Type
    Ratcheting Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)