Motion
62492145

Paramount
62492145

13 Piece, 5/16" to 1", Reversible Ratcheting Combination Wrench Set - Inch Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
Mi Item #06321823
MFR #62492145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62492145

13 Piece, 5/16" to 1", Reversible Ratcheting Combination Wrench Set - Inch Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
Mi Item #06321823
MFR #62492145

Mfr description
PAR-13PCBTRSET 13PC 5/16-1" CHROME REV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    13
  • Size Range
    5/16 - 1 in

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Full Polish Chrome
  • Imperial Measurement Range
    5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1
  • Measurement System
    Inch
  • Number Of Pieces
    13
  • PSC Code
    5120
  • Tool Type
    Reversible Ratcheting Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)