Motion
62492152

Paramount
62492152

13 Piece, 6mm to 19mm, Stubby Ratcheting Reversible Combination Wrench Set - Metric Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
MI ITEM #06321824
MFR #62492152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62492152

13 Piece, 6mm to 19mm, Stubby Ratcheting Reversible Combination Wrench Set - Metric Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
MI ITEM #06321824
MFR #62492152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    13
  • Metric Measurement Range
    6, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19
  • Size Range
    6.0 - 19.0 mm
  • Weight
    0.6

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Full Polish Chrome
  • Measurement System
    Metric
  • Number Of Pieces
    13
  • PSC Code
    5120
  • Tool Type
    Stubby Ratcheting Reversible Combination Wrench

Overview

Mfr description
PAR-13PCBTR2SET 13PC 6MM-19MM REV STUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought