Motion
62492160

Paramount
62492160

8 Piece, 5/16 to 3/4", Reversible Ratcheting Combination Wrench Set - Inch System of Measurement, Full Polish Chrome Finish, Comes in Blow Molded Case
Mi Item #06321825
MFR #62492160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62492160

8 Piece, 5/16 to 3/4", Reversible Ratcheting Combination Wrench Set - Inch System of Measurement, Full Polish Chrome Finish, Comes in Blow Molded Case
Mi Item #06321825
MFR #62492160

Mfr description
PAR-8PCBTRSET 8PC 5/16"-3/4"CHROME REV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    13
  • Size Range
    5/16 - 3/4 in

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Full Polish Chrome
  • Imperial Measurement Range
    5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4
  • Measurement System
    Inch
  • Number Of Pieces
    8
  • PSC Code
    5120
  • Tool Type
    Reversible Ratcheting Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)