Motion
62492178

Paramount
62492178

9 Piece, 1/4" to 3/4", Stubby Ratcheting Reversible Combination Wrench Set - Inch Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
MI ITEM #06321826
MFR #62492178
Price$169.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62492178

9 Piece, 1/4" to 3/4", Stubby Ratcheting Reversible Combination Wrench Set - Inch Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
MI ITEM #06321826
MFR #62492178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$169.00/each

Specifications

Dimensions

  • Head Angle
    13
  • Size Range
    1/4 - 3/4 in

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Full Polish Chrome
  • Imperial Measurement Range
    1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4
  • Measurement System
    Inch
  • Number Of Pieces
    9
  • PSC Code
    5120
  • Tool Type
    Stubby Ratcheting Reversible Combination Wrench

Overview

Mfr description
PAR-9PCBTR2SET 9 PC 1/4-3/4"STUBBY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought