Motion
78450020

Paramount
78450020

5/16" 12 Point Offset Reversible Ratcheting Combination Wrench; 15° Offset Angle, 5" OAL, Chrome Vanadium Steel, Polished Finish
Mi Item #06321830
MFR #78450020
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450020

5/16" 12 Point Offset Reversible Ratcheting Combination Wrench; 15° Offset Angle, 5" OAL, Chrome Vanadium Steel, Polished Finish
Mi Item #06321830
MFR #78450020

Mfr description
PAR- BTR 5/16 5/16" 12PT REV POLISH
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Offset wrenches are designed with an angled head
  • Polished finishes are easy to clean and corrosion-resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • Offset Angle
    15
  • Overall Length  
    5 in
  • Size
    5/16 in

Details

  • ASME Spec
    B107.6
  • Finish Coating
    Polished
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)