Motion
78450053

Paramount
78450053

11/16" 12 Point Offset Reversible Ratcheting Combination Wrench; 15° Offset Angle, 6-1/2" OAL, Chrome Vanadium Steel, Polished Finish
Mi Item #06321833
MFR #78450053
Price$32.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450053

11/16" 12 Point Offset Reversible Ratcheting Combination Wrench; 15° Offset Angle, 6-1/2" OAL, Chrome Vanadium Steel, Polished Finish
Mi Item #06321833
MFR #78450053

Mfr description
PAR- BTR 11/16 11/16" 12PT REV POLISH
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Offset wrenches are designed with an angled head
  • Polished finishes are easy to clean and corrosion-resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.80/each

Specifications

Dimensions

  • Offset Angle
    15
  • Overall Length  
    6-1/2 in
  • Size
    11/16 in

Details

  • ASME Spec
    B107.6
  • Finish Coating
    Polished
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)