Motion
78450061

Paramount
78450061

3/4" 12 Point Offset Reversible Ratcheting Combination Wrench; 15° Offset Angle, 9-11/16" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06321834
MFR #78450061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450061

3/4" 12 Point Offset Reversible Ratcheting Combination Wrench; 15° Offset Angle, 9-11/16" OAL, Chrome Vanadium Steel, Polished Finish
MI ITEM #06321834
MFR #78450061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Offset Angle
    15
  • Overall Length  
    9-11/16 in
  • Size
    3/4 in

Details

  • ASME Spec
    B107.6
  • Finish Coating
    Polished
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty

Overview

Mfr description
PAR- BTR 3/4 3/4 12PT REV PLSH
  • Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel
  • Offset wrenches are designed with an angled head
  • Polished finishes are easy to clean and corrosion-resistant
  • Reverse ratcheting wrenches are designed so they can reverse the ratcheting direction
  • Some ratchets have a switch to reverse the direction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought